Zoro Homepage

Hager 5200, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 149176

  • Zoro # G3777297


product price: $28.49
/ea

Key Features

Closer Mounting Style
Multi-Mount
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Finish
Sprayed Dark Bronze
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149176
Zoro #
G3777297
UPC #
-
Country of Origin
United States

Details

Item
Door Closer
Closer Mounting Style
Multi-Mount
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Finish
Sprayed Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Material
Aluminum Alloy
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B

Description

Dark Bronze Arm 5203DBZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.