
Hager 5200, Door Closer, Heavy Duty Interior and Exterior
Mfr # 5200MLT16BRZ
Zoro # G3776719
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Regular
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Closer Type
Regular Arm
Finish
Sprayed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5200MLT16BRZ
Zoro #
G3776719
UPC #
-
Country of Origin
United States
Details
Item
Door Closer
Closer Mounting Style
Regular
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Closer Type
Regular Arm
Finish
Sprayed Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Material
Aluminum Alloy
Category Type
Regular Arm
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Includes
Adjustable
Arm Type
Track
Description
Sprayed Bronze Closer 5200BRZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.