
Hager 5200, Door Closer, Heavy Duty Interior and Exterior
Mfr # 5200MLT16GOLSLC
Zoro # G3777017
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Multi-Mount
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5200MLT16GOLSLC
Zoro #
G3777017
UPC #
-
Country of Origin
Mexico
Details
Item
Door Closer
Closer Mounting Style
Multi-Mount
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Finish
Sprayed Gold
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Material
Aluminum Alloy
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Includes
Adjustable
Description
Gold Closer 5200M16GOLSL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.