Hager 5200, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 5200P16BRZS

  • Zoro # G3777078


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Closer Type
Stop Arm
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200P16BRZS
Zoro #
G3777078
UPC #
-
Country of Origin
Mexico

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Closer Type
Stop Arm
Finish
Sprayed Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Material
Aluminum Alloy
Category Type
Parallel Arm
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Includes
Adjustable

Description

Sprayed Bronze Closer 5200P16BRZS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.