Hager 5200, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 5200P16GOLJSL

  • Zoro # G3777157


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Closer Type
Regular Arm
Finish
Sprayed Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5200P16GOLJSL
Zoro #
G3777157
UPC #
-
Country of Origin
Mexico

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Hager 5200
Closer Type
Regular Arm
Finish
Sprayed Gold
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Material
Aluminum Alloy
Category Type
Regular Arm
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Includes
Cover

Description

Gold Closer 5200P16GOLJSL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.