
Hager 5300, Surface Door Closer, Extra Heavy Duty Interior and Exterior
Mfr # 5300P16DBZS
Zoro # G3777963
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel
Closer Performance
Extra Heavy Duty
Closer Series
Hager 5300
Closer Type
Stop Arm
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5300P16DBZS
Zoro #
G3777963
UPC #
-
Country of Origin
Mexico
Details
Item
Surface Door Closer
Closer Mounting Style
Parallel
Closer Performance
Extra Heavy Duty
Closer Series
Hager 5300
Closer Type
Stop Arm
Finish
Sprayed Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Material
Aluminum Alloy
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Includes
Plastic Cover
Arm Type
Extra Heavy Duty Stop
Description
Dark Bronze Closer 5300P16DBZS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.