Hager 5300, Surface Door Closer, Heavy Duty Interior and Exterior
Mfr # 5300MLT16DBZPCSX2D
Zoro # G3777979
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Multi-Mount
Closer Performance
Heavy Duty
Closer Series
Hager 5300
Finish
Sprayed Dark Bronze
Hand Orientation
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300MLT16DBZPCSX2D
Zoro #
G3777979
UPC #
-
Country of Origin
Mexico
Details
Item
Surface Door Closer
Closer Mounting Style
Multi-Mount
Closer Performance
Heavy Duty
Closer Series
Hager 5300
Finish
Sprayed Dark Bronze
Hand Orientation
Right Hand
Interior/Exterior
Interior and Exterior
Material
Aluminum Alloy
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Includes
Full Cover
Description
Dark Bronze Closer 5300MLT14DBZFCPCRHSX2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.