This item is Discontinued.

Hager Hager 5400, Surface Door Closer, Standard Duty Interior and Exterior 5400M25BRZB

Hager 5400, Surface Door Closer, Standard Duty Interior and Exterior (Discontinued)

  • Mfr # 5400M25BRZB
  • Zoro # G3778435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5400M25BRZB
Zoro #
G3778435
UPC #
-
Country of Origin
Mexico

Details

Item
Surface Door Closer
Closer Mounting Style
Multi-Mount
Closer Performance
Standard Duty
Closer Series
Hager 5400
Finish
Sprayed Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Material
Aluminum Alloy
Standards
Grade 2; BHMA; ANSI; A156.4; UL/cUL; UL10C; UL10B
Product Type
Closer

Description

Sprayed Bronze Closer 5400M03BRZB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.