
Hager 5400, Surface Door Closer, Standard Duty Interior and Exterior
Mfr # 5400MLT25DBZBCK
Zoro # G3778304
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Multi-Mount
Closer Performance
Standard Duty
Closer Series
Hager 5400
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5400MLT25DBZBCK
Zoro #
G3778304
UPC #
-
Country of Origin
Mexico
Details
Item
Surface Door Closer
Closer Mounting Style
Multi-Mount
Closer Performance
Standard Duty
Closer Series
Hager 5400
Finish
Sprayed Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Material
Aluminum Alloy
Standards
Grade 2; BHMA; ANSI; A156.4; UL/cUL; UL10C; UL10B
Product Type
Closer
Description
Dark Bronze Closer 5400M02DBZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.