Shop HAGER
See all product information
Create Account
Manual, Hydraulic, Hager Door Coordinators and Closers, Door Closer, Heavy Duty Aluminum
- Mfr # 5100-TRK NHOTA ALM
- Zoro # G9232459
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
Hager Door Coordinators and Closers
Closer Type
Stop Arm
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5100-TRK NHOTA ALM
- Zoro #
- G9232459
- UPC #
- 840067657904
- Country of Origin
- United States
Dimensions
- Housing Depth
- 3-1/4"
- Housing Height
- 2-1/4"
- Housing Length
- 12-1/2"
Details
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- Hager Door Coordinators and Closers
- Closer Type
- Stop Arm
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Description
Hager 5100 Series Grade 1 Surface Door Closer, Track Stop Arm, Size 1-6, Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.