
Manual, Hydraulic, Hager Door Coordinators and Closers, Surface Door Closer, Heavy Duty Aluminum
Mfr # 5300-PAR HD ALM
Zoro # G6325077
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
Hager Door Coordinators and Closers
Closer Type
Hold Open
Color
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5300-PAR HD ALM
Zoro #
G6325077
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
1-3/4"
Housing Height
3-1/2"
Housing Length
9-1/2"
Details
Item
Surface Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
Hager Door Coordinators and Closers
Closer Type
Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Description
Hager 5300 Series Grade 1 Surface Door Closer, Heavy Duty Arm, Size 1-6, Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.