OBS - 190S 34 in x 36 in US4CSK. Satin Brass
Mfr # 030369
Zoro # G122774312
product price: $661.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
030369
Zoro #
G122774312
UPC #
041359303695
Country of Origin
United States
Description
190S 34 in x 36 in US4 CSK SPECS: Certifications:EPDNFPA 80 Standards 6.4.5 Protection Plates6.4.5.1 Factory installed protection plates shall be installed in accordance with the listing of the door6.4.5.2 Field installed protection plates shall be labeled and installed in accordance with their listing6.4.5.3 Labeling shall not be required where the top of the protection plate is not more than 16 in (406 mm) above the bottom of the doorMeets ANSI A156.6 for J101 Metal Armor Plate, J102 Metal Kickplate, and J103 Metal Mop PlateFeatures: 4 Beveled EdgesHowtoorder: Plates are sized on even inches. Odd sizes available and priced to next larger size. Notes:Furnish item number, height, width, and finish (i. e., 190S - 6 in x 30 in, US32D)May be ordered with countersunk holes (specifyCSK) at extra chargeOptions:UL listed for US32 and US32D with screw fasteners (must specify UL stamp)Self-adhesive tape available on all platesSpanner head screwsTorx head screwsRound corners - specify 196RWrap around side and bottom return0.125 in materialProduct Name: Door Protection Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.