Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCBB1279 4 in x 4 in US15 A

  • Mfr # 009186

  • Zoro # G122777368


product price: $66.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009186
Zoro #
G122777368
UPC #
041359091868
Country of Origin
United States

Description

Additional Options: Example of Link to Another product Electric Modifications: EMN (Electric Monitor Only), ETW (Electric Through-Wire Only), ETM (Electric Through-Wire with Monitoring), Quick Connect Applications: For use on medium weight doors or doors requiring medium frequency service Notes: Available with reversible hole pattern. Certifications: ANSI A8112 Features: Two ball bearings. Non-rising removable pin with button tip and plug. Finishes: L1, LS, H2H, USP, US3, US4, US10, US10 A, US10B, US15, US26, US26DAdditional finishes may be available, please contact Hager for availability and lead time. Options: 3 1/2 in x 3 1/2 in (89 mm x 89 mm) available with reversible hole patternNRP (Non-removable pin)Stamped with UL logo when ordered for exportHospital tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.