Shop HAGER
See all product information
Create Account
Satin Stainless Steel Office 3850EARC32DLFIC6
- Mfr # 3850EARC32DLFIC6
- Zoro # G5410223
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Location Type
Office
Number of Pins
6 Pin
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3850EARC32DLFIC6
- Zoro #
- G5410223
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Satin Stainless Steel Office 3850EARC32D
- Location Type
- Office
- Number of Pins
- 6 Pin
- Finish
- Satin Stainless Steel
Description
Item Satin Stainless Steel Office 3850EARC32D