Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprayed Bronze Plate 5918BRZ

  • Mfr # 72242

  • Zoro # G3781314


product price: $30.79
/ea

Key Features

Closer Series
5200
Length
12-7/8"
For Use With
Slim Line Cover
Includes
(4) 1/4"-14 x 1-1/2" Self Tapping Flat Head Wood Screw, (4) 1/4"-20 x 1-1/2" Self Tapping Machine Screw, (4) 1/4"-20 x 7/16" Flat Head Machine Screw
Width
2.22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72242
Zoro #
G3781314
UPC #
-
Country of Origin
United States

Dimensions

Length
12-7/8"
Width
2.22"

Details

Item
Drop Plate
Closer Series
5200
Finish
Bronze
For Use With
Slim Line Cover
Includes
(4) 1/4"-14 x 1-1/2" Self Tapping Flat Head Wood Screw, (4) 1/4"-20 x 1-1/2" Self Tapping Machine Screw, (4) 1/4"-20 x 7/16" Flat Head Machine Screw

Description

Sprayed Bronze Plate 5918BRZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.