Zoro Homepage

Sprayed Bronze Spacer 5913BRZ

  • Mfr # 5913BRZ

  • Zoro # G3780946


product price: $20.45
/ea

Key Features

Closer Series
5200, 5300, 5400
Length
3-1/2"
For Use With
Parallel Arm Shoe
Includes
(4) 1/4"-20 x 2" FPHS Self Drilling (Steel), (4) 1/4"-14 x 2" FPHS Self Drilling (Steel)
Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5913BRZ
Zoro #
G3780946
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3-1/2"
Width
1-1/4"

Details

Item
Blade Stop Spacer
Closer Series
5200, 5300, 5400
Finish
Bronze
For Use With
Parallel Arm Shoe
Includes
(4) 1/4"-20 x 2" FPHS Self Drilling (Steel), (4) 1/4"-14 x 2" FPHS Self Drilling (Steel)

Description

Sprayed Bronze Spacer 5913BRZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.