Zoro Homepage
This item is Discontinued.
No Product Image Available

26In Haier 720P Led Backlight (Discontinued)

  • Mfr # LE26B13200
  • Zoro # G7803351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE26B13200
Zoro #
G7803351
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16.5"
Width
25.5"
Depth
1.6"

Details

Speakers
Yes
Features
Sleep Timer
Product Type
LED-LCD TV
Color
Black
Aspect Ratio
1899-12-30
Brightness
400 Nit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.