Zoro Homepage

Adjustment Bolt, 20mm, For Shrink Chuck

  • Mfr # 85.810.43.4

  • Zoro # G3759029


product price: $36.99
/ea

Key Features

Type
Adjustable
For Use With
Shrink Fit Chucks
Size
20mm
Thread Size
M12x1
Length
34.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.810.43.4
Zoro #
G3759029
UPC #
-
Country of Origin
Germany

Dimensions

Size
20mm
Thread Size
M12x1
Length
34.00mm

Details

Item
Collet Adjustment Bolt
Type
Adjustable
For Use With
Shrink Fit Chucks

Description

Collet Adjustment Bolt, For Use With Shrink Fit Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.