Zoro Homepage

Adjustment Bolt, EF32/40 Series Collets

  • Mfr # 85.800.35

  • Zoro # G3759449


product price: $48.19
/ea

Key Features

Collet Series
ER32
Type
Adjustable
For Use With
ER32/40 Collets
Size
25mm
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.800.35
Zoro #
G3759449
UPC #
-
Country of Origin
Germany

Dimensions

Size
25mm
Thread Size
M10
Length
25.00mm

Details

Item
Collet Adjustment Bolt
Collet Series
ER32
Type
Adjustable
For Use With
ER32/40 Collets

Description

Collet Adjustment Bolt, For Use With ER32/40 Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.