Zoro Homepage

Balance Index Rings, For 52.5mm Dia Shank

  • Mfr # 79.350.52.5

  • Zoro # G3758100


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Overall Length
62.50mm
For Use With
52.5mm Shank Diameter
Shank Dia.
52.50mm
Compatible Taper
All Taper
Inside Dia.
52.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79.350.52.5
Zoro #
G3758100
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
62.50mm
Shank Dia.
52.50mm
Inside Dia.
52.50mm

Details

Item
Balance Index Rings
For Use With
52.5mm Shank Diameter
Compatible Taper
All Taper

Description

Balance Index Rings, Compatible Taper All Taper, For Use With 52.5mm Shank Diameter, Overall Length 62.50mm, Shank Dia. 52.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.