Zoro Homepage

Balance Index Rings, For 80mm Dia. Shank

  • Mfr # 79.350.80

  • Zoro # G3757909


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
For Use With
80mm Shank Diameter
Features
Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings
Shank Dia.
80.00mm
Compatible Taper
All Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79.350.80
Zoro #
G3757909
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90.00mm
Shank Dia.
80.00mm
Inside Dia.
80.00mm
Thickness
5.00mm

Details

Item
Balance Index Rings
For Use With
80mm Shank Diameter
Features
Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings
Compatible Taper
All Taper
Includes
(2) Balancing Rings, Clamping Screw
Compatible with Product Type
For Fine Balancing of All Tool Holders

Description

Balance Index Rings, Compatible Taper All Taper, Compatible with Product Type For Fine Balancing of All Tool Holders, For Use With 80mm Shank Diameter, Includes (2) Balancing Rings, Clamping Screw, Overall Length 90.00mm, Shank Dia. 80.00mm, Features Balances Quickly and Precisely, No Damage to the Tool Holder, Simply Fixed by Clamping Screw, The Balancing Machine Determines the Position of the Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.