Zoro Homepage

Balance Screw, M6 x 6.25mm

  • Mfr # 85.500.6.25

  • Zoro # G3759598


product price: $18.79
/ea

Key Features

Type
Standard
For Use With
All Tool Holders with M6 Balancing Threads, Haimer Shrink Fit Chucks
Size
M6 x 6.25mm
Thread Size
M6x6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.500.6.25
Zoro #
G3759598
UPC #
-
Country of Origin
Germany

Dimensions

Size
M6 x 6.25mm
Thread Size
M6x6.25

Details

Item
Collet Balance Screw
Type
Standard
For Use With
All Tool Holders with M6 Balancing Threads, Haimer Shrink Fit Chucks

Description

Collet Balance Screw, For Use With All Tool Holders with M6 Balancing Threads, Haimer Shrink Fit Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.