Zoro Homepage

Change Insert, 11.5mm L, 2.5mm Shank Dia.

  • Mfr # 80.501.02.5

  • Zoro # G3757787


product price: $184.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tapping Machines
Compatible Taper
Any
Shank Dia.
2.5mm
Overall Length
1 7/64 in
Quick Change
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.501.02.5
Zoro #
G3757787
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
2.5mm
Overall Length
1 7/64 in
Tap Size
M1 to M1.8 (DIN 371), M3.5 (DIN 374/376 ISO)
Flange Dia.
32.00mm
Tap Depth
11.50mm
Tap Square Size
2.1 mm
Tap Shank Dia.
2.50mm
Adapter Connection Size
01
Clamping Hole Length
29/64 in
Outside Diameter - Maximum
0.787 in
Tap Size - Inches - Maximum
M1.8 (DIN 371); M3.5 (DIN 374/376 ISO)
Tap Size - Millimeters - Minimum
M1
Tap Shank Diameter
0.098 in

Details

Item
Tapping Adapter
For Use With
Tapping Machines
Compatible Taper
Any
Quick Change
Yes
Standards
DIN 371, DIN 374/376 ISO
Product Type
Tap Adapter
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Shank Dia. 2.50mm, Tap Size M1 to M1.8 (DIN 371), M3.5 (DIN 374/376 ISO), Adapter Connection Size 01, Tap Square Size 2.1 mm, Flange Dia. 32.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.