Zoro Homepage

Change Insert, 12mm L, 2.8mm Shank Dia.

  • Mfr # 80.501.02.8

  • Zoro # G3757778


product price: $202.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tapping Machines
Shank Dia.
2.8mm
Compatible Taper
Any
Overall Length
1 7/64 in
Tap Size
M2 to M2.5 (DIN 371), M4 (DIN 374/376 ISO)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.501.02.8
Zoro #
G3757778
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
2.8mm
Overall Length
1 7/64 in
Tap Size
M2 to M2.5 (DIN 371), M4 (DIN 374/376 ISO)
Flange Dia.
32.00mm
Tap Shank Dia.
2.80mm
Adapter Connection Size
01
Tap Square Size
2.1 mm
Tap Depth
12.00mm
Tap Size - Inches - Maximum
M2.5 (DIN 371); M4 (DIN 374/376 ISO)
Outside Diameter - Maximum
0.787 in
Clamping Hole Length
15/32 in
Tap Shank Diameter
0.11 in
Tap Size - Millimeters - Minimum
M2

Details

Item
Tapping Adapter
For Use With
Tapping Machines
Compatible Taper
Any
Quick Change
Yes
Standards
DIN 371, DIN 374/376 ISO
Product Type
Tap Adapter
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Shank Dia. 2.80mm, Tap Size M2 to M2.5 (DIN 371), M4 (DIN 374/376 ISO), Adapter Connection Size 01, Tap Square Size 2.1 mm, Flange Dia. 32.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.