Zoro Homepage

Change Insert, 13mm L, 3.15mm Shank Dia.

  • Mfr # 80.501.03.1

  • Zoro # G3757769


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.15mm
Overall Length
1 7/64 in
For Use With
Tapping Machines
Compatible Taper
Any
Tap Size
M3 (DIN 371), M4.5 to M5 (DIN 374/376 ISO)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.501.03.1
Zoro #
G3757769
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.15mm
Overall Length
1 7/64 in
Tap Size
M3 (DIN 371), M4.5 to M5 (DIN 374/376 ISO)
Adapter Connection Size
01
Flange Dia.
32.00mm
Tap Shank Dia.
3.15mm
Tap Depth
13.00mm
Tap Square Size
2.5 mm
Tap Size - Millimeters - Minimum
M3
Tap Size - Inches - Maximum
M3 (DIN 371); M5 (DIN 374/376 ISO)
Tap Shank Diameter
0.125 in
Outside Diameter - Maximum
0.787 in
Clamping Hole Length
33/64 in

Details

Item
Tapping Adapter
For Use With
Tapping Machines
Compatible Taper
Any
Standards
DIN 371, DIN 374/376 ISO
Quick Change
Yes
Product Type
Tap Adapter
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Shank Dia. 3.15mm, Tap Size M3 (DIN 371), M4.5 to M5 (DIN 374/376 ISO), Adapter Connection Size 01, Tap Square Size 2.5 mm, Flange Dia. 32.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.