Zoro Homepage

Change Insert, 14mm L, 3.55mm Shank Dia.

  • Mfr # 80.501.03.6

  • Zoro # G3757741


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 7/64 in
For Use With
Tapping Machines
Shank Dia.
3.55mm
Compatible Taper
Any
Tap Depth
14.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.501.03.6
Zoro #
G3757741
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1 7/64 in
Shank Dia.
3.55mm
Tap Depth
14.00mm
Tap Shank Dia.
3.55mm
Adapter Connection Size
01
Tap Square Size
2.8 mm
Flange Dia.
32.00mm
Tap Size
M3 (DIN 371), M4.5 to M5 (DIN 374/376 ISO)
Tap Shank Diameter
0.14 in
Tap Size - Millimeters - Minimum
M3
Tap Size - Inches - Maximum
M3 (DIN 371); M5 (DIN 374/376 ISO)
Outside Diameter - Maximum
0.787 in
Clamping Hole Length
35/64 in

Details

Item
Tapping Adapter
For Use With
Tapping Machines
Compatible Taper
Any
Standards
DIN 371, DIN 374/376 ISO
Quick Change
Yes
Quick-Change Status
Quick-Change
Product Type
Tap Adapter

Description

Tapping Adapter, Tap Shank Dia. 3.55mm, Tap Size M3 (DIN 371), M4.5 to M5 (DIN 374/376 ISO), Adapter Connection Size 01, Tap Square Size 2.8 mm, Flange Dia. 32.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.