Zoro Homepage

Change Insert, 16mm L, 4mm Shank Dia.

  • Mfr # 80.501.04.0

  • Zoro # G3757735


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4mm
Compatible Taper
Any
For Use With
Tapping Machines
Overall Length
1 7/64 in
Tap Square Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.501.04.0
Zoro #
G3757735
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4mm
Overall Length
1 7/64 in
Tap Square Size
3 mm
Adapter Connection Size
01
Flange Dia.
32.00mm
Tap Shank Dia.
4.00mm
Tap Depth
16.00mm
Tap Size
M3.5 (DIN 371)
Tap Size - Inches - Maximum
M3.5
Tap Shank Diameter
0.157 in
Clamping Hole Length
5/8 in
Outside Diameter - Maximum
0.787 in

Details

Item
Tapping Adapter
Compatible Taper
Any
For Use With
Tapping Machines
Standards
DIN 371, DIN 374/376 ISO
Quick Change
Yes
Product Type
Tap Adapter
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Shank Dia. 4.00mm, Tap Size M3.5 (DIN 371), Adapter Connection Size 01, Tap Square Size 3 mm, Flange Dia. 32.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.