Zoro Homepage

Change Insert, 17mm L, 7mm Shank Dia.

  • Mfr # 80.501.07.0

  • Zoro # G3757671


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 7/64 in
For Use With
Tapping Machines
Shank Dia.
7mm
Compatible Taper
Any
Quick Change
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.501.07.0
Zoro #
G3757671
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1 7/64 in
Shank Dia.
7mm
Tap Size
M10 (DIN 374/376 ISO), M7 (DIN 371)
Flange Dia.
32.00mm
Tap Shank Dia.
7.00mm
Adapter Connection Size
01
Tap Square Size
5.55 mm
Tap Depth
17.00mm
Tap Shank Diameter
0.276 in
Clamping Hole Length
43/64 in
Tap Size - Inches - Maximum
M10 (DIN 374/376 ISO); M7 (DIN 371)
Outside Diameter - Maximum
0.787 in

Details

Item
Tapping Adapter
For Use With
Tapping Machines
Compatible Taper
Any
Quick Change
Yes
Standards
DIN 371, DIN 374/376 ISO
Product Type
Tap Adapter
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Shank Dia. 7.00mm, Tap Size M10 (DIN 374/376 ISO), M7 (DIN 371), Adapter Connection Size 01, Tap Square Size 5.55 mm, Flange Dia. 32.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.