Zoro Homepage

Change Insert, 17mm L, 7mm Shank Dia.

  • Mfr # 80.503.07.0

  • Zoro # G3757601


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Compatible Taper
Any
Overall Length
1 3/8 in
For Use With
Tapping Machines
Shank Dia.
7mm
Tap Shank Dia.
7.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.503.07.0
Zoro #
G3757601
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1 3/8 in
Shank Dia.
7mm
Tap Shank Dia.
7.00mm
Tap Depth
17.00mm
Tap Size
M10 (DIN 374/376 ISO), M7 (DIN 371)
Adapter Connection Size
03
Flange Dia.
42.00mm
Tap Square Size
5.55 mm
Outside Diameter - Maximum
1.102 in
Clamping Hole Length
43/64 in
Tap Shank Diameter
0.236 in
Tap Size - Inches - Maximum
M10 (DIN 374/376 ISO); M7 (DIN 371)

Details

Item
Tapping Adapter
Compatible Taper
Any
For Use With
Tapping Machines
Standards
DIN 371, DIN 374/376 ISO
Quick Change
Yes
Product Type
Tap Adapter
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Shank Dia. 7.00mm, Tap Size M10 (DIN 374/376 ISO), M7 (DIN 371), Adapter Connection Size 03, Tap Square Size 5.55 mm, Flange Dia. 42.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.