Zoro Homepage

Change Insert, 17mm L, 8mm Shank Dia.

  • Mfr # 80.501.08.0

  • Zoro # G3757665


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Compatible Taper
Any
For Use With
Tapping Machines
Overall Length
1 7/64 in
Shank Dia.
8mm
Tap Depth
17.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.501.08.0
Zoro #
G3757665
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1 7/64 in
Shank Dia.
8mm
Tap Depth
17.00mm
Tap Shank Dia.
8.00mm
Tap Square Size
6.3 mm
Adapter Connection Size
01
Flange Dia.
32.00mm
Tap Size
M8 (DIN 371)
Clamping Hole Length
43/64 in
Outside Diameter - Maximum
0.787 in
Tap Size - Inches - Maximum
M8
Tap Shank Diameter
0.315 in

Details

Item
Tapping Adapter
Compatible Taper
Any
For Use With
Tapping Machines
Standards
DIN 371, DIN 374/376 ISO
Quick Change
Yes
Quick-Change Status
Quick-Change
Product Type
Tap Adapter

Description

Tapping Adapter, Tap Shank Dia. 8.00mm, Tap Size M8 (DIN 371), Adapter Connection Size 01, Tap Square Size 6.3 mm, Flange Dia. 32.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.