Zoro Homepage

Change Insert, 20mm L, 8mm Shank Dia.

  • Mfr # 80.503.08.0

  • Zoro # G3757595


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8mm
Compatible Taper
Any
Overall Length
1 3/8 in
For Use With
Tapping Machines
Quick Change
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.503.08.0
Zoro #
G3757595
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8mm
Overall Length
1 3/8 in
Adapter Connection Size
03
Tap Shank Dia.
8.00mm
Flange Dia.
42.00mm
Tap Square Size
6.3 mm
Tap Size
M8 (DIN 371)
Tap Depth
20.00mm
Clamping Hole Length
25/32 in
Outside Diameter - Maximum
1.102 in
Tap Shank Diameter
0.315 in
Tap Size - Inches - Maximum
M8

Details

Item
Tapping Adapter
Compatible Taper
Any
For Use With
Tapping Machines
Quick Change
Yes
Standards
DIN 371, DIN 374/376 ISO
Quick-Change Status
Quick-Change
Product Type
Tap Adapter

Description

Tapping Adapter, Tap Shank Dia. 8.00mm, Tap Size M8 (DIN 371), Adapter Connection Size 03, Tap Square Size 6.3 mm, Flange Dia. 42.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.