Zoro Homepage

Change Insert, 21mm L, 11mm Shank Dia.

  • Mfr # 80.503.11.0

  • Zoro # G3757568


product price: $192.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tapping Machines
Overall Length
1 3/8 in
Shank Dia.
11mm
Compatible Taper
Any
Standards
DIN 371, DIN 374/376 ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.503.11.0
Zoro #
G3757568
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1 3/8 in
Shank Dia.
11mm
Flange Dia.
42.00mm
Tap Size
M14 (DIN 374/376 ISO)
Tap Shank Dia.
11.00mm
Tap Square Size
9 mm
Tap Depth
21.00mm
Adapter Connection Size
03
Outside Diameter - Maximum
1.102 in
Tap Size - Inches - Maximum
M14
Clamping Hole Length
53/64 in
Tap Shank Diameter
0.433 in

Details

Item
Tapping Adapter
For Use With
Tapping Machines
Compatible Taper
Any
Standards
DIN 371, DIN 374/376 ISO
Quick Change
Yes
Product Type
Tap Adapter
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Shank Dia. 11.00mm, Tap Size M14 (DIN 374/376 ISO), Adapter Connection Size 03, Tap Square Size 9 mm, Flange Dia. 42.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.