Zoro Homepage

Change Insert, 21mm L, 12.5mm Shank Dia.

  • Mfr # 80.503.12.5

  • Zoro # G3757531


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.5mm
Compatible Taper
Any
For Use With
Tapping Machines
Overall Length
1 3/8 in
Quick Change
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.503.12.5
Zoro #
G3757531
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12.5mm
Overall Length
1 3/8 in
Tap Square Size
10 mm
Tap Depth
21.00mm
Tap Size
M16 (DIN 374/376 ISO)
Tap Shank Dia.
12.50mm
Flange Dia.
42.00mm
Adapter Connection Size
03
Outside Diameter - Maximum
1.102 in
Clamping Hole Length
53/64 in
Tap Size - Inches - Maximum
M16
Tap Shank Diameter
0.492 in

Details

Item
Tapping Adapter
Compatible Taper
Any
For Use With
Tapping Machines
Quick Change
Yes
Standards
DIN 371, DIN 374/376 ISO
Product Type
Tap Adapter
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Shank Dia. 12.50mm, Tap Size M16 (DIN 374/376 ISO), Adapter Connection Size 03, Tap Square Size 10 mm, Flange Dia. 42.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.