Zoro Homepage

Change Insert, 21mm L, 9mm Shank Dia.

  • Mfr # 80.503.09.0

  • Zoro # G3757586


product price: $212.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tapping Machines
Shank Dia.
9mm
Overall Length
1 3/8 in
Compatible Taper
Any
Tap Shank Dia.
9.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.503.09.0
Zoro #
G3757586
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9mm
Overall Length
1 3/8 in
Tap Shank Dia.
9.00mm
Tap Depth
21.00mm
Tap Size
M12 (DIN 374/376 ISO)
Flange Dia.
42.00mm
Adapter Connection Size
03
Tap Square Size
7.1 mm
Outside Diameter - Maximum
1.102 in
Tap Size - Inches - Maximum
M12
Tap Shank Diameter
0.354 in
Clamping Hole Length
53/64 in

Details

Item
Tapping Adapter
For Use With
Tapping Machines
Compatible Taper
Any
Standards
DIN 371, DIN 374/376 ISO
Quick Change
Yes
Product Type
Tap Adapter
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Shank Dia. 9.00mm, Tap Size M12 (DIN 374/376 ISO), Adapter Connection Size 03, Tap Square Size 7.1 mm, Flange Dia. 42.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.