Zoro Homepage

Change Insert, 22mm L, 14mm Shank Dia.

  • Mfr # 80.503.14.0

  • Zoro # G3757525


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 3/8 in
For Use With
Tapping Machines
Compatible Taper
Any
Shank Dia.
14mm
Adapter Connection Size
03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.503.14.0
Zoro #
G3757525
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1 3/8 in
Shank Dia.
14mm
Adapter Connection Size
03
Flange Dia.
42.00mm
Tap Square Size
11 mm
Tap Depth
22.00mm
Tap Shank Dia.
14.00mm
Tap Size
M18 (DIN 374/376 ISO)
Outside Diameter - Maximum
1.102 in
Tap Shank Diameter
0.551 in
Clamping Hole Length
55/64 in
Tap Size - Inches - Maximum
M18

Details

Item
Tapping Adapter
For Use With
Tapping Machines
Compatible Taper
Any
Quick Change
Yes
Standards
DIN 371, DIN 374/376 ISO
Product Type
Tap Adapter
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Shank Dia. 14.00mm, Tap Size M18 (DIN 374/376 ISO), Adapter Connection Size 03, Tap Square Size 11 mm, Flange Dia. 42.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.