Zoro Homepage

Change Insert, 22mm L, 14mm Shank Dia.

  • Mfr # 80.503.14.2

  • Zoro # G3757516


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Compatible Taper
Any
Shank Dia.
14mm
For Use With
Tapping Machines
Overall Length
1 3/8 in
Tap Depth
22.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.503.14.2
Zoro #
G3757516
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
14mm
Overall Length
1 3/8 in
Tap Depth
22.00mm
Flange Dia.
42.00mm
Adapter Connection Size
03
Tap Square Size
1.2 mm
Tap Shank Dia.
14.00mm
Tap Size
M18 (DIN 374/376 ISO)
Tap Shank Diameter
0.551 in
Tap Size - Inches - Maximum
M18
Clamping Hole Length
55/64 in
Outside Diameter - Maximum
1.102 in

Details

Item
Tapping Adapter
Compatible Taper
Any
For Use With
Tapping Machines
Quick Change
Yes
Standards
DIN 371, DIN 374/376 ISO
Quick-Change Status
Quick-Change
Product Type
Tap Adapter

Description

Tapping Adapter, Tap Shank Dia. 14.00mm, Tap Size M18 (DIN 374/376 ISO), Adapter Connection Size 03, Tap Square Size 1.2 mm, Flange Dia. 42.00mm, For Use With Tapping Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.