Zoro Homepage

Chuck Safe Lock, 1 in. Hole Dia., BT50

  • Mfr # 50.650.1z.67

  • Zoro # G3749798


product price: $2,802.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT50
Hole Dia.
1 in
Projection
4.1300 in
Coolant Fed
Coolant Through
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.650.1z.67
Zoro #
G3749798
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
BT50
Hole Dia.
1 in
Nose Dia.
2.4800 in
Tool Depth
2.2800 in

Details

Item
Shrink Fit Tool Holder
Projection
4.1300 in
Coolant Fed
Coolant Through
Coolant Through
Yes
Projection Gage Line to Nose End
4.13"
For Use With
Carbide and HSS Tools
Balanced to RPM
25,000
List Number
50.650
Features
Dirt Groove in the Clamping Bore for Safe Clamping Force, Heavy Duty, High Runout Accuracy: Less Than 3 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Standard with Cool Jet (Can be Re-Sealed), Very Rigid Shank
Compatible with Product Type
Inductive Shrink Fit Units
Standards
JIS B 6339

Description

Shrink Fit Tool Holder, Hole Dia. 1 in, Taper Size BT50, Projection 4.1300 in, Nose Dia. 2.4800 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.