Zoro Homepage

Collet Chuck, ER11, CaptoC6, 3.940 in. Proj

  • Mfr # CC6.021.11.7

  • Zoro # G3762075


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
PSC63
Collet Series
ER11
Min. Collet Capacity
0.0200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC6.021.11.7
Zoro #
G3762075
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
PSC63
Nose Dia.
5/8 in
Compatible Collet Size - Minimum
0.5 mm
Compatible Collet Size - Maximum
7 mm
Nut Diameter
0.63 in

Description

Collet Chuck, Taper Size PSC63, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.281 in, Projection 3.94 in, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.