Zoro Homepage

Collet Chuck, ER16, HSK32A, 2.760 in. Proj

  • Mfr # A32.020.16

  • Zoro # G3762809


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK32A
Collet Series
ER16
Min. Collet Capacity
0.0200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32.020.16
Zoro #
G3762809
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK32A
Nose Dia.
28.00 mm
Compatible Collet Size - Maximum
10 mm
Compatible Collet Size - Minimum
0.5 mm
Nut Diameter
1.1 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200 in
Max. Collet Capacity
0.394 in
Projection
3.15 in
For Use With
ER Collets
Material
High Speed Steel
Balanceable
Yes
Coolant Through
No
Pre-Balanced
Yes
Coolant Fed
Non-Coolant Through
Features
Yes
Standards
DIN 69882-6, DIN 69893-1, ISO 15488
Product Type
HSK Collet Chuck
Includes Nut
Nut Included
Compatible Collet Series
ER16
T.I.R. Tolerance
0 mm
Speed - Maximum
22,000 RPM
Balance Rating
G2.5
Compatible Collet Wrench
84.200.16 Wrench
Number of Coolant Ports
0
Coolant Supply
Non-Coolant Through

Description

Collet Chuck, Taper Size HSK32A, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.394 in, Projection 3.15 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.