Zoro Homepage

Collet Chuck, ER16, HSK32A, 2.760 in. Proj

  • Mfr # A32.025.16

  • Zoro # G3762781


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK32A
Collet Series
ER16
Min. Collet Capacity
0.0200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32.025.16
Zoro #
G3762781
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK32A
Nose Dia.
28.00 mm
Compatible Collet Size - Maximum
10 mm
Nut Diameter
1.1 in
Compatible Collet Size - Minimum
0.5 mm

Description

Collet Chuck, Taper Size HSK32A, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.394 in, Projection 2.17 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.