Zoro Homepage

Collet Chuck, ER16, HSK63A, 2.950 in. Proj

  • Mfr # A63.025.16.3

  • Zoro # G3762398


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK63A
Collet Series
ER16
Min. Collet Capacity
0.1180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A63.025.16.3
Zoro #
G3762398
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK63A
Nose Dia.
1.1000 in
Compatible Collet Size - Minimum
2 mm
Compatible Collet Size - Maximum
10 mm
Nut Diameter
28 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.1180 in
Max. Collet Capacity
0.375 in
Projection
2.95 in
Pre-Balanced
Yes
Balanceable
Yes
For Use With
ER Power Collets
Material
High Speed Steel
Coolant Through
No
Coolant Fed
Non-Coolant Through
Standards
DIN 69893-1, ISO 15488
Features
Yes
Speed - Maximum
25,000 RPM
T.I.R. Tolerance
0 mm
Compatible Collet Wrench
84.650.16 Wrench
Compatible Collet Series
ER16
Includes Nut
Nut Included
Balance Rating
G2.5
Coolant Supply
Non-Coolant Through
Product Type
HSK Collet Chuck
Number of Coolant Ports
0

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.375 in, Projection 2.95 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.