Zoro Homepage

Collet Chuck, ER16, HSK63A, 6.300 in. Proj

  • Mfr # A63.022.16.3

  • Zoro # G3762477


product price: $1,204.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK63A
Collet Series
ER16
Min. Collet Capacity
0.1180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A63.022.16.3
Zoro #
G3762477
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK63A
Nose Dia.
1.1000 in
Nut Diameter
28 mm
Compatible Collet Size - Maximum
10 mm
Compatible Collet Size - Minimum
2 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.1180 in
Max. Collet Capacity
0.375 in
Projection
6.3 in
For Use With
ER Power Collets
Pre-Balanced
Yes
Material
High Speed Steel
Coolant Through
No
Balanceable
Yes
Coolant Fed
Non-Coolant Through
Standards
DIN 69893-1, ISO 15488
Features
Yes
Number of Coolant Ports
0
Compatible Collet Series
ER16
T.I.R. Tolerance
0 mm
Product Type
HSK Collet Chuck
Balance Rating
G2.5
Compatible Collet Wrench
84.650.16 Wrench
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM
Coolant Supply
Non-Coolant Through

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.375 in, Projection 6.3 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.