Zoro Homepage

Collet Chuck, ER16, SK50, 3.150 in. Proj

  • Mfr # 50.326.16

  • Zoro # G3763755


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
SK50
Collet Series
ER16
Min. Collet Capacity
0.0200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.326.16
Zoro #
G3763755
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
SK50
Nose Dia.
28.00 mm
Compatible Collet Size - Minimum
0.5 mm
Nut Diameter
1.14 in
Compatible Collet Size - Maximum
10 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200 in
Max. Collet Capacity
0.394 in
Projection
7.87 in
Balanceable
Yes
For Use With
ER Collets
Material
High Speed Steel
Coolant Through
No
Pre-Balanced
Yes
Coolant Fed
Non-Coolant Through
Standards
DIN ISO 7388-1, ISO 15488
Features
Yes
T.I.R. Tolerance
0 mm
Balance Rating
G2.5
Coolant Supply
Coolant Through
Compatible Collet Wrench
84.200.16 Wrench
Product Type
SK Collet Chuck
Compatible Collet Series
ER16
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size SK50, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.394 in, Projection 7.87 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.