Zoro Homepage

Collet Chuck, ER20, HSK63A, 2.950 in. Proj

  • Mfr # A63.025.20

  • Zoro # G3762389


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Taper
Taper Size
HSK63A
Collet Series
ER20
Min. Collet Capacity
0.0390 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A63.025.20
Zoro #
G3762389
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK63A
Compatible Collet Size - Maximum
0.51 in
Compatible Collet Size - Minimum
0.04 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Min. Collet Capacity
0.0390 in
Max. Collet Capacity
0.512 in
Projection
2.95 in
Material
High Speed Steel
For Use With
ER Collets
Pre-Balanced
Yes
Balanceable
Yes
Coolant Through
No
Coolant Fed
Non-Coolant Through
Features
Yes
Number of Coolant Ports
0
Product Type
HSK Collet Chuck
Coolant Supply
Non-Coolant Through
Compatible Collet Series
ER20
Compatible Collet Wrench
ER Collets

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.512 in, Projection 2.95 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.