Zoro Homepage

Collet Chuck, ER25, HSK40A, 3.150 in. Proj

  • Mfr # A40.020.25

  • Zoro # G3762757


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK40A
Collet Series
ER25
Min. Collet Capacity
0.0390 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A40.020.25
Zoro #
G3762757
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK40A
Nose Dia.
1.6500 in
Nut Diameter
1.65 in
Compatible Collet Size - Minimum
1 mm
Compatible Collet Size - Maximum
16 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0390 in
Max. Collet Capacity
0.630 in
Projection
3.15 in
Pre-Balanced
Yes
Material
High Speed Steel
Coolant Through
No
Balanceable
Yes
For Use With
ER Collets
Coolant Fed
Non-Coolant Through
Standards
DIN 69882-6, DIN 69893-1, ISO 15488
Features
Yes
T.I.R. Tolerance
0 mm
Includes Nut
Nut Included
Coolant Supply
Non-Coolant Through
Balance Rating
G2.5
Compatible Collet Series
ER25
Product Type
HSK Collet Chuck
Number of Coolant Ports
0
Speed - Maximum
22,000 RPM
Compatible Collet Wrench
84.200.25 Wrench

Description

Collet Chuck, Taper Size HSK40A, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.630 in, Projection 3.15 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.