Zoro Homepage

Collet Chuck, ER25, HSK63A, 2.950 in. Proj

  • Mfr # A63.025.25

  • Zoro # G3762370


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK63A
Collet Series
ER25
Min. Collet Capacity
0.0390 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A63.025.25
Zoro #
G3762370
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK63A
Nose Dia.
1.6500 in
Nut Diameter
1.65 in
Compatible Collet Size - Minimum
1 mm
Compatible Collet Size - Maximum
16 mm

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.630 in, Projection 2.95 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.