Zoro Homepage

Collet Chuck, ER25, HSK63A, 6.300 in. Proj

  • Mfr # A63.022.25.3

  • Zoro # G3762459


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK63A
Collet Series
ER25
Min. Collet Capacity
0.1180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A63.022.25.3
Zoro #
G3762459
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK63A
Nose Dia.
1.6500 in
Nut Diameter
42 mm
Compatible Collet Size - Maximum
16 mm
Compatible Collet Size - Minimum
2 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.1180 in
Max. Collet Capacity
0.625 in
Projection
6.3 in
Material
High Speed Steel
Pre-Balanced
Yes
Coolant Through
No
For Use With
ER Power Collets
Balanceable
Yes
Coolant Fed
Non-Coolant Through
Features
Yes
Standards
DIN 69893-1, ISO 15488
Number of Coolant Ports
0
Balance Rating
G2.5
Coolant Supply
Non-Coolant Through
Product Type
HSK Collet Chuck
T.I.R. Tolerance
0 mm
Speed - Maximum
25,000 RPM
Compatible Collet Wrench
84.650.25 Wrench
Compatible Collet Series
ER25
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.625 in, Projection 6.3 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.