Zoro Homepage

Collet Chuck, ER32, HSK63A, 2.950 in. Proj

  • Mfr # A63.025.32.3

  • Zoro # G3762346


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK63A
Collet Series
ER32
Min. Collet Capacity
0.1180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A63.025.32.3
Zoro #
G3762346
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK63A
Nose Dia.
1.9700 in
Compatible Collet Size - Minimum
2 mm
Compatible Collet Size - Maximum
20 mm
Nut Diameter
50 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.1180 in
Max. Collet Capacity
0.750 in
Projection
2.95 in
Coolant Through
No
Pre-Balanced
Yes
Balanceable
Yes
For Use With
ER Power Collets
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Standards
DIN 69893-1, ISO 15488
Features
Yes
Includes Nut
Nut Included
Compatible Collet Series
ER32
T.I.R. Tolerance
0 mm
Coolant Supply
Non-Coolant Through
Compatible Collet Wrench
84.650.32 Wrench
Number of Coolant Ports
0
Balance Rating
G2.5
Speed - Maximum
25,000 RPM
Product Type
HSK Collet Chuck

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.750 in, Projection 2.95 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.