Zoro Homepage

Collet Chuck, ER40, CAT50, 6.300 in. Proj

  • Mfr # 50.722.40

  • Zoro # G3763116


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
CAT50
Collet Series
ER40
Min. Collet Capacity
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.722.40
Zoro #
G3763116
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
CAT50
Nose Dia.
2.4800 in
Nut Diameter
2.48 in
Compatible Collet Size - Maximum
26 mm
Compatible Collet Size - Minimum
2.5 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER40
Min. Collet Capacity
0.0790 in
Max. Collet Capacity
1.024 in
Projection
6.3 in
Coolant Through
No
Pre-Balanced
Yes
For Use With
ER Collets
Balanceable
Yes
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Standards
ASME B5.50, ISO 15488
Features
Yes
Coolant Supply
Coolant Through
Product Type
CAT Collet Chuck
Balance Rating
G2.5
Compatible Collet Series
ER40
Compatible Collet Wrench
ER Collets
T.I.R. Tolerance
0 mm
Speed - Maximum
25,000 RPM
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 1.024 in, Projection 6.3 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.