Zoro Homepage

Collet Chuck, ER40, HSK50A, 2.950 in. Proj

  • Mfr # A50.025.40

  • Zoro # G3762571


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inches
Shank Type
Cylindrical
Taper Size
HSK50A
Collet Series
ER40
Min. Collet Capacity
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50.025.40
Zoro #
G3762571
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inches
Taper Size
HSK50A
Nose Dia.
63.00 mm
Compatible Collet Size - Maximum
26 mm
Compatible Collet Size - Minimum
2.5 mm
Nut Diameter
2.48 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER40
Min. Collet Capacity
0.0790 in
Max. Collet Capacity
1.024 in
Projection
3.15 in
Material
High Speed Steel
Coolant Through
No
Pre-Balanced
Yes
For Use With
ER Collets
Balanceable
Yes
Coolant Fed
Non-Coolant Through
Features
Yes
Standards
DIN 69882-6, DIN 69893-1, ISO 15488
T.I.R. Tolerance
0 mm
Compatible Collet Wrench
ER Collets
Coolant Supply
Non-Coolant Through
Compatible Collet Series
ER40
Speed - Maximum
25,000 RPM
Number of Coolant Ports
0
Product Type
HSK Collet Chuck
Balance Rating
G2.5
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size HSK50A, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 1.024 in, Projection 3.15 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.